Shop All Pipe Straps
Calbond
Pipe Strap, 2 in., PVC Coated
Mfr # PV2000B2013
Zoro # G0361195
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 2
- Includes Bolt, Nut
- Finish PVC Coated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2000B2013
- Zoro # G0361195
- UPC # 847656075514
- Country of Origin Multiple
- Category Pipe Straps
Dimensions
Pipe Size (In.) | 2 |
Conduit Size | 2 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in |
Overall Depth | 2 in |
Overall Width | 2 in |
Strut Trade Size | 2 in |
Details
Material | Steel |
Item | Conduit Support Strap |
Includes | Bolt, Nut |
Finish | PVC Coated |
Color | Black |
Thickness | 12 ga |
Sub-Category | Clamps and Hangers |
Conduit Type | Rigid |
Features | PVC Coated |
For Use With | PVC Coated Conduit |
Cable Range | 2.000 in |
Load Capacity | 31 lb |
Gauge | 12 ga |
Description
Conduit Support Strap, For Use With PVC Coated Conduit, Overall Depth 2 in, Overall Width 2 in, Thickness 12 ga, Steel, Finish PVC Coated, Color Black, Strut Trade Size 2 in, Load Capacity 31 lb, Cable Range 2.000 in, For Strut Channel Size 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in, Gauge 12 ga, Includes Bolt, Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADESMART Silvrware Tray Expan Wht (29308)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Rnd, With Cover, Embossed Vinyl (C1B5R200)
- ILC Replacement for Neo-pure Sqc-3-set-memß Filter (SQC-3-SET-MEM?)
- VINTAGE CC83252X 1/2" Sweat, 3/8" O.D. Comp Straight Shut-off Valve w/5"Extnsn (CC83252X)
- CALBOND Pipe Strap, 1/2 in., PVC Coated (PV0500B2008)
- CALBOND Pipe Strap, 3/4 in., PVC Coated (PV0700B2009)
- CALBOND Pipe Strap, 1 in., PVC Coated (PV1000B2010)
- B & K Pipe Strap Galvanized 1-1/2 (G13-150HC)
- ZORO SELECT Tube Strap, 1-1/4in, PK5 (C624 11/4)
- ZORO SELECT Pipe Strap, Galvanized, 1/2" Size (GA-50PS)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/8" OD Tube, 316SS (100212-4-655)
- Calbond Pipe Straps