Shop All Pipe Straps
Calbond
Pipe Strap, 2-1/2 in., PVC Coated
Mfr # PV2500B2014
Zoro # G0361125
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 2-1/2
- Color Black
- Includes Bolt, Nut
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2500B2014
- Zoro # G0361125
- UPC # 847656076757
- Country of Origin Multiple
- Category Pipe Straps
Dimensions
Pipe Size (In.) | 2-1/2 |
Conduit Size | 2 1/2 in |
Overall Width | 2 1/2 in |
Strut Trade Size | 2 1/2 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in |
Overall Depth | 2 1/2 in |
Details
Material | Steel |
Item | Conduit Support Strap |
Color | Black |
Includes | Bolt, Nut |
Finish | PVC Coated |
Features | PVC Coated |
For Use With | PVC Coated Conduit |
Sub-Category | Clamps and Hangers |
Conduit Type | Rigid |
Thickness | 12 ga |
Load Capacity | 36 lb |
Gauge | 12 ga |
Cable Range | 2.500 in |
Description
Conduit Support Strap, For Use With PVC Coated Conduit, Overall Depth 2 1/2 in, Overall Width 2 1/2 in, Thickness 12 ga, Steel, Finish PVC Coated, Color Black, Strut Trade Size 2 1/2 in, Load Capacity 36 lb, Cable Range 2.500 in, For Strut Channel Size 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in, Gauge 12 ga, Includes Bolt, Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH 'N SEAL Foam Gun & Hose, Threaded (7565070242)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater (RSC199eN)
- ZORO SELECT 3/8" Barb PVC Ball Valve 3-Way (6902990)
- LEGEND VALVE 1-1/2" SS304 HALF COUPLING (404-287)
- CALBOND Pipe Strap, 1 in., PVC Coated (PV1000B2010)
- CALBOND Pipe Strap, 2 in., PVC Coated (PV2000B2013)
- CALBOND Pipe Strap, 3/4 in., PVC Coated (PV0700B2009)
- CALBOND Pipe Strap, 1/2 in., PVC Coated (PV0500B2008)
- ZORO SELECT Pipe Strap, Copper, 1-1/2" Pipe Size (CC-150PS)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/4" Nom Pipe, Electro Galvanized Gold (200025)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/8" OD Tube, Electro Galvanized Gold (100112)
- Calbond Plumbing Accessories