Shop All Pipe Straps
Calbond
Pipe Strap, 1 in., PVC Coated
Mfr # PV1000B2010
Zoro # G0361536
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 1
- Color Black
- Includes Bolt, Nut
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1000B2010
- Zoro # G0361536
- UPC # 847656072551
- Country of Origin Multiple
- Category Pipe Straps
Dimensions
Pipe Size (In.) | 1 |
Conduit Size | 1 in |
Overall Width | 1 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in |
Strut Trade Size | 1 in |
Overall Depth | 1 in |
Details
Material | Steel |
Item | Conduit Support Strap |
Color | Black |
Includes | Bolt, Nut |
Finish | PVC Coated |
Features | PVC Coated |
Sub-Category | Clamps and Hangers |
Conduit Type | Rigid |
For Use With | PVC Coated Conduit |
Thickness | 14 ga |
Gauge | 14 ga |
Cable Range | 1.000 in |
Load Capacity | 17 lb |
Description
Conduit Support Strap, For Use With PVC Coated Conduit, Overall Depth 1 in, Overall Width 1 in, Thickness 14 ga, Steel, Finish PVC Coated, Color Black, Strut Trade Size 1 in, Load Capacity 17 lb, Cable Range 1.000 in, For Strut Channel Size 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in, Gauge 14 ga, Includes Bolt, Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Water Connector, 3/4" NPTx2 ft. Brass (THERM-2)
- NYLOCHEM Nylochem Nylon 12 Tubing, 4mm / 5/32" OD x 100', Natural (N04M/532ANA)
- DANCO Stem 9S-4H/C Sterling Clamshel (17469B)
- ANVIL 1/8" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822000)
- CALBOND Pipe Strap, 2 in., PVC Coated (PV2000B2013)
- CALBOND Pipe Strap, 3/4 in., PVC Coated (PV0700B2009)
- CALBOND Pipe Strap, 1/2 in., PVC Coated (PV0500B2008)
- NVENT CADDY Strap Hanger Angled Clip (MSR24)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-5/8" OD Tube, Electro Galvanized Gold (100162)
- ZORO SELECT One Hole Clamp, 1 1/2 In Pipe Sz, Steel (0070150EG)
- ZORO SELECT Pipe Strap, Copper, 1-1/2" Pipe Size (CC-150PS)
- Calbond Pipe Straps