Shop All Pipe Straps
Calbond
Pipe Strap, 1 in., J-Hanger, PVC Coated
Mfr # PV1000B3690-1
Zoro # G0361405
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1000B3690-1
- Zoro # G0361405
- UPC # 847656072568
- Country of Origin United States
- Category Pipe Straps
Dimensions
Pipe Size (In.) | 1 |
Details
Item | Pipe Strap,1 in.,J-Hanger,PVC Coated |
Description
Pipe Strap,1 in.,J-Hanger,PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cordless Press Tool, 15.8" L, 12 V (57388)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/EPDM, Lever Handle (BYV11040A0EL000)
- BANJO Female Camlock Lever Dust Cap, 2 in, Cap For Male Adapter, Type DC, Coupling Dust Cap, Polypropylene (200CAP)
- KOHLER Poise 33" X 18" X 9-3/4" Under-Mount (3388-NA)
- CALBOND Pipe Strap, 3/4 in., PVC Coated (PV0700B2009)
- CALBOND Pipe Strap, 1 in., PVC Coated (PV1000B2010)
- CALBOND Pipe Strap, 1/2 in., PVC Coated (PV0500B2008)
- CALBOND Pipe Strap, 2 in., PVC Coated (PV2000B2013)
- FLEX-STRUT Pipe Strap, Standard, 3-1/2" (FS-7870-3-1/2 E/G)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/4" Nom Pipe, Electro Galvanized Gold (200025)
- THRIFCO PLUMBING 3/8 Inch Copper Tube Straps (5436192)
- Calbond Plumbing Accessories