Shop All Pipe Straps
Calbond
Pipe Strap, 1-1/4 in., PVC Coated
Mfr # PV1200B2011
Zoro # G0361481
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 1-1/4
- Color Black
- Finish PVC Coated
- Includes Bolt, Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1200B2011
- Zoro # G0361481
- UPC # 847656073657
- Country of Origin Multiple
- Category Pipe Straps
Dimensions
Pipe Size (In.) | 1-1/4 |
Conduit Size | 1 1/4 in |
Strut Trade Size | 1 1/4 in |
Overall Width | 1 1/4 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in |
Overall Depth | 1 1/4 in |
Details
Material | Steel |
Item | Conduit Support Strap |
Color | Black |
Finish | PVC Coated |
Includes | Bolt, Nut |
Thickness | 12 ga |
For Use With | PVC Coated Conduit |
Features | PVC Coated |
Conduit Type | Rigid |
Sub-Category | Clamps and Hangers |
Gauge | 12 ga |
Load Capacity | 20 lb |
Cable Range | 1.250 in |
Description
Conduit Support Strap, For Use With PVC Coated Conduit, Overall Depth 1 1/4 in, Overall Width 1 1/4 in, Thickness 12 ga, Steel, Finish PVC Coated, Color Black, Strut Trade Size 1 1/4 in, Load Capacity 20 lb, Cable Range 1.250 in, For Strut Channel Size 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in, Gauge 12 ga, Includes Bolt, Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 48" L (ZUSA-PF-2539)
- PRIME-LINE 4 Sided Pop-Up and Drain Strainer Wrench Single Pack (RP77325)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-12ABCP)
- MOEN Stainless Drain For Stainless Sinks (22174)
- CALBOND Pipe Strap, 1 in., PVC Coated (PV1000B2010)
- CALBOND Pipe Strap, 2 in., PVC Coated (PV2000B2013)
- CALBOND Pipe Strap, 3/4 in., PVC Coated (PV0700B2009)
- CALBOND Pipe Strap, 1/2 in., PVC Coated (PV0500B2008)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" OD Tube, 304SS (100125-4-555)
- ZORO SELECT Tube Strap, 1 in. Rod, PK5 (U624 1)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, 304SS, High Temp Cushion (100062-4-555HT)
- Calbond Pipe Straps