Shop All Pipe Straps
Calbond
Pipe Strap, 1-1/2 in., PVC Coated
Mfr # PV1500B2012
Zoro # G0361350
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 1-1/2
- Color Black
- Includes Bolt, Nut
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1500B2012
- Zoro # G0361350
- UPC # 847656074548
- Country of Origin Multiple
- Category Pipe Straps
Dimensions
Pipe Size (In.) | 1-1/2 |
Conduit Size | 1 1/2 in |
Strut Trade Size | 1 1/2 in |
For Strut Channel Size | 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in |
Overall Depth | 1 1/2 in |
Overall Width | 1 1/2 in |
Details
Material | Steel |
Item | Conduit Support Strap |
Color | Black |
Includes | Bolt, Nut |
Finish | PVC Coated |
For Use With | PVC Coated Conduit |
Features | PVC Coated |
Conduit Type | Rigid |
Thickness | 12 ga |
Sub-Category | Clamps and Hangers |
Cable Range | 1.500 in |
Gauge | 12 ga |
Load Capacity | 28 lb |
Description
Conduit Support Strap, For Use With PVC Coated Conduit, Overall Depth 1 1/2 in, Overall Width 1 1/2 in, Thickness 12 ga, Steel, Finish PVC Coated, Color Black, Strut Trade Size 1 1/2 in, Load Capacity 28 lb, Cable Range 1.500 in, For Strut Channel Size 1 5/8 in x 1 5/8 in, 1 5/8 in x 7/8 in, Gauge 12 ga, Includes Bolt, Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pull Out Spray Brushed Nickel (46875EN0)
- SLOAN Strap Wrench (EBV22)
- SPEAKMAN Self Closing Valve, 3/8 NPT In (RPG20-1742)
- ZURN Couplng, Polyalloy, PEX, 3/4" x 3/4" Pipe (QQPC44X)
- CALBOND Pipe Strap, 3/4 in., PVC Coated (PV0700B2009)
- CALBOND Pipe Strap, 1/2 in., PVC Coated (PV0500B2008)
- CALBOND Pipe Strap, 2 in., PVC Coated (PV2000B2013)
- CALBOND Pipe Strap, 1 in., PVC Coated (PV1000B2010)
- NVENT CADDY Strap Hanger Angled Clip (MSR24)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 3/4 In (0500381009)
- HYDRA-ZORB HVAC/R Tube Hanger for Threaded Rod (TRH-3 (PACK OF 10))
- Calbond Plumbing Accessories