Shop All Conduit Clamps & Hangers
Calbond
Parallel Beam Clamp, 3in., PVC Ctd
Mfr # PV3000PARC300HD
Zoro # G0358395
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- For Use With Conduits
- Finish Zinc Galvanized with PVC Coating
- Nominal Conduit/Pipe/Threaded Rod 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV3000PARC300HD
- Zoro # G0358395
- UPC # 847656078072
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 3 in |
Size | 3" IN |
Details
Item | Parallel Beam Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
For Use With | Conduits |
Finish | Zinc Galvanized with PVC Coating |
Nominal Conduit/Pipe/Threaded Rod | 3 in |
Load Rating | Not Rated |
Jaw Opening | Not Rated |
Includes | Encapsulated Nuts, U-Bolt |
Number of Pieces | 1 |
Color | Black |
Type | Parallel Clamp |
Compatible Conduit Type | PVC |
Mounting Style | Clamp On |
For Minimum Beam Thickness | 3 in |
For Beam Shape | Angled |
Application | ATTACHES CONDUIT RUN PARALLEL TO A BEAM OR STRUCTURAL MEMBER |
Description
Parallel Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Parking Mat Guide - Electriduct (SB-ED-PM-GY)
- DUROMAX 240v 50A 6GA 25Ft Generator Cord (XP5025GC)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie BK PK 50 (BC4LH-S25-L0)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA334)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Strut Clamp, 25PK (SC250R)
- Calbond Conduit Clamps & Hangers