Shop All Conduit Clamps & Hangers
Calbond
Parallel Beam Clamp, 2in., PVC Ctd
Mfr # PV2000PARC200HD
Zoro # G0359320
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 2"
- For Use With Conduits
- Finish Zinc Galvanized with PVC Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV2000PARC200HD
- Zoro # G0359320
- UPC # 847656076139
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 2 in |
Size | 2" IN |
Details
Item | Parallel Beam Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 2" |
For Use With | Conduits |
Finish | Zinc Galvanized with PVC Coating |
Nominal Conduit/Pipe/Threaded Rod | 2 in |
Load Rating | Not Rated |
Jaw Opening | Not Rated |
Includes | Encapsulated Nuts, U-Bolt |
Type | Parallel Clamp |
Number of Pieces | 1 |
Color | Black |
For Beam Shape | Angled |
Mounting Style | Clamp On |
For Minimum Beam Thickness | 2 in |
Compatible Conduit Type | PVC |
Application | ATTACHES CONDUIT RUN PARALLEL TO A BEAM OR STRUCTURAL MEMBER |
Description
Parallel Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROUSE HINDS JUNCTION BOX ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (VXF20)
- STARTECH.COM RESEALABLE ZIP TIES (CBMZTS10N4)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- TRIPP LITE Wallmount Rack, 9U, Switch Depth (SRW9U)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- L.H. DOTTIE L.H. Dottie 1'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL30)
- Calbond Conduit Clamps & Hangers