Shop All Conduit Clamps & Hangers
Calbond
Parallel Beam Clamp, 2-1/2in., PVC Ctd
Mfr # PV2500PARC250HD
Zoro # G0358797
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 2-1/2"
- For Use With Conduits
- Finish Zinc Galvanized with PVC Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV2500PARC250HD
- Zoro # G0358797
- UPC # 847656077112
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 2 1/2 in |
Size | 2-1/2" IN |
Details
Item | Parallel Beam Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 2-1/2" |
For Use With | Conduits |
Finish | Zinc Galvanized with PVC Coating |
Nominal Conduit/Pipe/Threaded Rod | 2 1/2 in |
Load Rating | Not Rated |
Jaw Opening | Not Rated |
Color | Black |
Number of Pieces | 1 |
Type | Parallel Clamp |
Includes | Encapsulated Nuts, U-Bolt |
For Minimum Beam Thickness | 2.5 in |
For Beam Shape | Angled |
Compatible Conduit Type | PVC |
Mounting Style | Clamp On |
Application | ATTACHES CONDUIT RUN PARALLEL TO A BEAM OR STRUCTURAL MEMBER |
Description
Parallel Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120PN)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CMB-153-27G3N-W-A/15)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- APPLETON ELECTRIC Iron Cable Tray Clamp (TCC125200G)
- Calbond Conduit Clamps & Hangers