Shop All Conduit Clamps & Hangers
Calbond
Parallel Beam Clamp, 1/2in., PVC Ctd
Mfr # PV0500PARC50HD
Zoro # G0360258
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1/2"
- For Use With Conduits
- Finish Zinc Galvanized with PVC Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0500PARC50HD
- Zoro # G0360258
- UPC # 847656071103
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 1/2 in |
Size | 1/2" IN |
Details
Item | Parallel Beam Clamp |
Sub-Category | Clamps |
Material | Malleable Iron |
Nominal Conduit/Pipe | 1/2" |
For Use With | Conduits |
Finish | Zinc Galvanized with PVC Coating |
Nominal Conduit/Pipe/Threaded Rod | 1/2 in |
Load Rating | Not Rated |
Jaw Opening | Not Rated |
Includes | Encapsulated Nuts, U-Bolt |
Type | Parallel Clamp |
Number of Pieces | 1 |
Color | Black |
For Minimum Beam Thickness | 0.5 in |
Compatible Conduit Type | PVC |
Mounting Style | Clamp On |
For Beam Shape | Angled |
Application | ATTACHES CONDUIT RUN PARALLEL TO A BEAM OR STRUCTURAL MEMBER |
Description
Parallel Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA00802)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101AQD07)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCS)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-B1)
- IDEAL Univeral Stud Bushing, PK25 (772271)
- Calbond Conduit Clamps & Hangers