Shop All Conduit Fittings
Calbond
Nipple, 6 in. x 6 in., PVC Coated
Mfr # PV6060CN00
Zoro # G0361816
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV6060CN00
- Zoro # G0361816
- UPC # 847656056384
- Country of Origin United States
- Category Conduit Fittings
Details
Item | Nipple,6 in. x 6 in.,PVC Coated |
Description
Nipple,6 in. x 6 in.,PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (30G285)
- VINYLGUARD Shrink Tubing, 4.0in ID, Black, 5ft (30-VG-4000B-G2)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 32A, Fast-Acting, 700V AC, Cylindrical (FWP-32A14F)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ (24192)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- RACO Grounding Connector, Silver, Straight (3511-3)
- Calbond Conduit Fittings