Shop All Conduit Fittings
Calbond
Nipple, 5 in. x 5 in., PVC Coated
Mfr # PV5050CN00
Zoro # G0361840
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Black
- Overall Length 5 in
- Finish PVC Coated Galvanized
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV5050CN00
- Zoro # G0361840
- UPC # 847656056346
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 5 in |
Outside Dia. | 5.563 in |
Trade Size | 5 in |
Inside Dia. | 5.073 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Black |
Finish | PVC Coated Galvanized |
Item | Nipple,5 in. x 5 in.,PVC Coated |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Type | Rigid |
Thickness | 0.49 in |
Description
Nipple,5 in. x 5 in.,PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- ZORO SELECT Wall Switch, Brwn, 20A, 1-Pole Switch (BRY4901B)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- STEEL CITY BU501-2 PLASTIC INSUL. BUSHING 1/2 (95201)
- Calbond Conduit Fittings