Shop All Conduit Fittings
Calbond
Nipple, 5 in. x 10 in., PVC Coated
Mfr # PV5010CN00
Zoro # G0361807
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Conduit Nipple
- Color Black
- Overall Length 10 in
- Finish PVC Coated Galvanized
- Application Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV5010CN00
- Zoro # G0361807
- UPC # 847656056377
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 10 in |
Inside Dia. | 5.073 in |
Outside Dia. | 5.563 in |
Trade Size | 5 in |
Details
Conduit Fitting Type | Conduit Nipple |
Color | Black |
Finish | PVC Coated Galvanized |
Item | Nipple,5 in. x 10 in.,PVC Coated |
Application | Nipples to be Installed on Conduit Raceways for The Interconnection of Conduit Runs and Other Fittings |
Standards | UL6, ANSI C80.1 |
Type | Rigid |
Thickness | 0.49 in |
Description
Nipple,5 in. x 10 in.,PVC Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT SafCord Cord Cover 6" x 3ft- Black (CC-SC-6-3-BK)
- EATON B-LINE J-Hook, Horizontal, 1 5/16In Max Cap (BCH21-RB)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: No (3RT20261AK643MA0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Red (HS359-S50-RED)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Steel Liquid Tight Connector, 10PK (SL75I)
- Calbond Conduit Fittings