Shop All Conduit Fittings
Calbond
Nipple, 4 in. x 6 in., PVC Coated
Mfr # PV4060CN00
Zoro # G0357485
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV4060CN00
- Zoro # G0357485
- UPC # 847656056315
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6 in |
Conduit Trade Size | 4 in |
Thread Size | 4" |
Inside Dia. | 4.026 in |
Trade Size | 4 in |
Outside Dia. | 4-1/2 in |
Overall Height | 6 in |
Compatible Conduit Trade Size | 4 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 4 in, Overall Length 6 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 4 In., Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 6 in, Weight 6 lb, Color Black, Compatible Conduit Trade Size 4 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Wall-Mount Solar Shields, 16.00x16.00x11.75, White, Galvanized (SW1MGLWH)
- HUBBELL Single Pole Connector, Non-Met Cover, Blue (HBLNCBL)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZBV6)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412242010C)
- CALBOND Split Coupling, 3/4 in., PVC Coated (PV0700TCC2)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CANTEX BODY CONDUIT PVC LB 3/4"" (5133664U)
- Calbond Conduit Fittings