Shop All Conduit Fittings
Calbond
Nipple, 3/4 in. x 8 in., PVC Coated
Mfr # PV0780CN00
Zoro # G0360599
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0780CN00
- Zoro # G0360599
- UPC # 847656055820
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Conduit Trade Size | 3/4 in |
Inside Dia. | 0.824 in |
Outside Dia. | 1.05 in |
Trade Size | 3/4 in |
Thread Size | 3/4"-14 |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 8 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 3/4 in, Overall Length 8 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3/4 In.-14, Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 8 in, Weight 0.78 lb, Color Black, Compatible Conduit Trade Size 3/4 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in D, NEMA 3R, Screw On (RSC121210)
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/2", Iron (3206)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 30A, 32V DC, 100 PK (509110-100)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0604)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- CALBOND Recessed Plug, 1 in., PVC Coated (PV1000PLG3)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- RACO Compression Connector, 2-7/64" L (2915RT)
- Calbond Conduit Fittings