Shop All Conduit Fittings
Calbond
Nipple, 3/4 in. x 6 in., PVC Coated
Mfr # PV0760CN00
Zoro # G0360705
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0760CN00
- Zoro # G0360705
- UPC # 847656055813
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 6 in |
Conduit Trade Size | 3/4 in |
Thread Size | 3/4"-14 |
Outside Dia. | 1.05 in |
Trade Size | 3/4 in |
Inside Dia. | 0.824 in |
Overall Height | 6 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 3/4 in, Overall Length 6 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3/4 In.-14, Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 6 in, Weight 0.5 lb, Color Black, Compatible Conduit Trade Size 3/4 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Galvanic Barrier, KfdoScsEx155 Galv Iso Barr (KFD0-SCS-EX1.55)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-100)
- TAYMAC Electrical Box Cover, 1 Gang, PVC (MW2570W)
- RACO Electrical Box Cover, Rectangle, 1 Gang, Rectangular, Galvanized Zinc, Duplex Receptacle (864)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- RACO Conduit Handy Ell 3/4In. (2653)
- Calbond Conduit Fittings