Shop All Conduit Fittings
Calbond
Nipple, 3/4 in. x 3 in., PVC Coated
Mfr # PV0730CN00
Zoro # G0360967
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0730CN00
- Zoro # G0360967
- UPC # 847656055769
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Conduit Trade Size | 3/4 in |
Outside Dia. | 1.05 in |
Thread Size | 3/4"-14 |
Trade Size | 3/4 in |
Inside Dia. | 0.824 in |
Overall Height | 3 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 3/4 in, Overall Length 3 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3/4 In.-14, Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 3 in, Weight 0.29 lb, Color Black, Compatible Conduit Trade Size 3/4 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 80A, 3 Pole, 240V AC (THQL32080)
- PANDUIT Gate Valve Lock-Out Dev, 10"-13in, Rd (PSL-V13)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC224)
- QUICKCABLE Primary Wire, 22 Gauge, Orange, 100ft. (230003-100)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2-1/2" Trade Size (246-SLP)
- Calbond Conduit Fittings