Shop All Conduit Fittings
Calbond
Nipple, 3/4 in. x 12 in., PVC Coated
Mfr # PV0712CN00
Zoro # G0360398
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0712CN00
- Zoro # G0360398
- UPC # 847656055585
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 12 in |
Conduit Trade Size | 3/4 in |
Outside Dia. | 1.05 in |
Thread Size | 3/4"-14 |
Inside Dia. | 0.824 in |
Trade Size | 3/4 in |
Overall Height | 12 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 3/4 in, Overall Length 12 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3/4 In.-14, Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 12 in, Weight 1.12 lb, Color Black, Compatible Conduit Trade Size 3/4 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 20A 277V L7-20P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL720P-FC)
- GE Miniature Circuit Breaker, THQB Series 60A, 2 Pole, 120/240V AC (THQB2160)
- SQUARE D Manual Motor Switch, NEMA, 16A, 600VAC, 2P (2510KG1B)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-3/4-R)
- CALBOND Coupling, 3/4 in., RC PVC Coated (PV0700CP00)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- RACO Connector, Emt Compr, 1-1/2", Steel (2906)
- Calbond Conduit Fittings