Shop All Conduit Fittings
Calbond
Nipple, 3-1/2 in. x 4 in., PVC Coated
Mfr # PV3540CN00
Zoro # G0358167
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV3540CN00
- Zoro # G0358167
- UPC # 847656056247
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Conduit Trade Size | 3 1/2 in |
Thread Size | 3 1/2" |
Outside Dia. | 4 in |
Trade Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Overall Height | 4 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 3 1/2 in, Overall Length 4 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 3 1/2 In., Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 4 in, Weight 3 lb, Color Black, Compatible Conduit Trade Size 3 1/2 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEUB)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- LEVITON 30A/50A 250V 3-Wire 3-Pole Range/Dryer Cord Plug (R55-00287-00E)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JKS-20)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1In (UNAF100)
- Calbond Conduit Fittings