Shop All Conduit Fittings
Calbond
Nipple, 2-1/2 in. x 8 in., PVC Coated
Mfr # PV2580CN00
Zoro # G0358130
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2580CN00
- Zoro # G0358130
- UPC # 847656056179
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Conduit Trade Size | 2 1/2 in |
Thread Size | 2 1/2" |
Inside Dia. | 2.469 in |
Trade Size | 2 1/2 in |
Outside Dia. | 2.469 in |
Overall Height | 8 in |
Compatible Conduit Trade Size | 2 1/2 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 2 1/2 in, Overall Length 8 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 1/2 In., Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 8 in, Weight 3.2 lb, Color Black, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- CALCONDUIT Elbow, 3 in., 45 Degree, GRC (876788)
- GE Miniature Circuit Breaker, THQB Series 40A, 3 Pole, 240V AC (THQB32040)
- TECHFLEX Sleeving, 2 In Wrap Aluminized, 4 Ft (T6F2.00SV)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- RACO Compression Coupling, 2-25/32" L, Steel (2926RT)
- Calbond Conduit Fittings