Shop All Conduit Fittings
Calbond
Nipple, 2-1/2 in. x 12 in., PVC Coated
Mfr # PV2512CN00
Zoro # G0357360
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2512CN00
- Zoro # G0357360
- UPC # 847656055639
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 12 in |
Conduit Trade Size | 2 1/2 in |
Trade Size | 2 1/2 in |
Thread Size | 2 1/2" |
Inside Dia. | 2.469 in |
Outside Dia. | 2.469 in |
Overall Height | 12 in |
Compatible Conduit Trade Size | 2 1/2 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 2 1/2 in, Overall Length 12 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 1/2 In., Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 12 in, Weight 5.4 lb, Color Black, Compatible Conduit Trade Size 2 1/2 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PC-3000)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102AQD07)
- HONEYWELL Key Switch On-Off-On 20A 12VDC Quick Connect Terminals (84830-08)
- TRUMETER Hour Meter, Rectangular, 2", 50Hz (7511HV)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND JunctionBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC49)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-316)
- Calbond Conduit Fittings