Shop All Conduit Fittings
Calbond
Nipple, 1/2 in. x 12 in., PVC Coated
Mfr # PV0512CN00
Zoro # G0360477
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0512CN00
- Zoro # G0360477
- UPC # 847656055578
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 12 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Outside Dia. | 0.84 in |
Inside Dia. | 0.622 in |
Thread Size | 1/2"-14 |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 12 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 1/2 in, Overall Length 12 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1/2 In.-14, Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 12 in, Weight 0.84 lb, Color Black, Compatible Conduit Trade Size 1/2 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Single Two Gang Sover, Gray, Steel (G4047JX)
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (PFBRFBL3)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 28 AWG, 10.0 Lbs, 19890' Lngth, 0.0144" Diameter, Red (28HNS10)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND JunctionBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC49)
- TOPAZ ELECTRIC /Cpb-2502 Bushing 1/2 In Plastic (837)
- Calbond Conduit Fittings