Shop All Conduit Fittings
Calbond
Nipple, 1 in. x 8 in., PVC Coated
Mfr # PV1080CN00
Zoro # G0360407
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1080CN00
- Zoro # G0360407
- UPC # 847656055905
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Conduit Trade Size | 1 in |
Inside Dia. | 1.049 in |
Trade Size | 1 in |
Outside Dia. | 1.315 in |
Thread Size | 1"-11 1/2 |
Overall Height | 8 in |
Compatible Conduit Trade Size | 1 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 1 in, Overall Length 8 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 In.-11 1/2, Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 8 in, Weight 1.12 lb, Color Black, Compatible Conduit Trade Size 1 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- ZORO SELECT 5 ft. Insulated Bonding & Grounding Wire, Throat Depth: No Clamp (8PD85)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1P)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 6A, 600V AC, Indicating (AJT6N)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SW)
- Calbond Conduit Fittings