Shop All Conduit Fittings
Calbond
Nipple, 1 in. x 5 in., PVC Coated
Mfr # PV1050CN00
Zoro # G0360608
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1050CN00
- Zoro # G0360608
- UPC # 847656055882
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 5 in |
Conduit Trade Size | 1 in |
Outside Dia. | 1.315 in |
Trade Size | 1 in |
Inside Dia. | 1.049 in |
Thread Size | 1"-11 1/2 |
Overall Height | 5 in |
Compatible Conduit Trade Size | 1 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 1 in, Overall Length 5 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 In.-11 1/2, Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 5 in, Weight 0.7 lb, Color Black, Compatible Conduit Trade Size 1 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (5801)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1TL1-3)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: Yes (6EAX0)
- PALRAM CLOSURE STRIP VRT 24""6PK (92772)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- CANTEX Male Adapter, 1/2 In Conduit, PVC (5140103)
- Calbond Conduit Fittings