Shop All Conduit Fittings
Calbond
Nipple, 1 in. x 3 in., PVC Coated
Mfr # PV1030CN00
Zoro # G0360915
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1030CN00
- Zoro # G0360915
- UPC # 847656055844
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Conduit Trade Size | 1 in |
Inside Dia. | 1.049 in |
Thread Size | 1"-11 1/2 |
Outside Dia. | 1.315 in |
Trade Size | 1 in |
Overall Height | 3 in |
Compatible Conduit Trade Size | 1 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 1 in, Overall Length 3 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 In.-11 1/2, Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 3 in, Weight 0.42 lb, Color Black, Compatible Conduit Trade Size 1 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Alarm Switch, Heavy Duty (SW15)
- PANDUIT Ferrule, Insul, 4 Awg, 31mmlong, Yl, PK50 (FSD85-18-L)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 250V, 30A, Black (GFHW530)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL3430)
- CALBOND Nipple, 3/4 in. x 3 in., PVC Coated (PV0730CN00)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Sealing Locknut, 50PK (LNS200)
- Calbond Conduit Fittings