Shop All Conduit Fittings
Calbond
Nipple, 1 in. x 3-1/2 in., PVC Coated
Mfr # PV1035CN00
Zoro # G0360696
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1035CN00
- Zoro # G0360696
- UPC # 847656055851
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/2 in |
Conduit Trade Size | 1 in |
Trade Size | 1 in |
Outside Dia. | 1.315 in |
Thread Size | 1"-11 1/2 |
Inside Dia. | 1.049 in |
Overall Height | 3 1/2 in |
Compatible Conduit Trade Size | 1 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 1 in, Overall Length 3 1/2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 In.-11 1/2, Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 3 1/2 in, Weight 0.56 lb, Color Black, Compatible Conduit Trade Size 1 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in., 90 deg (NHC1053)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-750-SP4)
- POWER FIRST 50 ft. 10/3 3-Outlet Lighted Extension Cord SJTOW (4GAD9)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AT2)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND Split Coupling, 3/4 in., PVC Coated (PV0700TCC2)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- GAMPAK CLAMP GROUND BRS1-1/4-2"" (41311)
- Calbond Conduit Fittings