Shop All Conduit Fittings
Calbond
Nipple, 1-1/4 in. x 8 in., PVC Coated
Mfr # PV1280CN00
Zoro # G0360136
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1280CN00
- Zoro # G0360136
- UPC # 847656055974
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 8 in |
Conduit Trade Size | 1 1/4 in |
Inside Dia. | 1.38 in |
Thread Size | 1 1/4"-11 1/2 |
Outside Dia. | 1.66 in |
Trade Size | 1 1/4 in |
Overall Height | 8 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 1 1/4 in, Overall Length 8 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/4 In.-11 1/2, Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 8 in, Weight 1.35 lb, Color Black, Compatible Conduit Trade Size 1 1/4 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 100A at 250V AC, 5 PK (AGC-3-R)
- SCHNEIDER ELECTRIC Push Button, 30 mm, 1 NC, Red (9001SKR9RH6)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- GROTE Solder Splice Terminal, 12-10 Ga, PK100 (83-2612)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CANTEX Coupling, 2 In. Conduit, PVC, 9-1/4 In. L (5144036)
- Calbond Conduit Fittings