Shop All Conduit Fittings
Calbond
Nipple, 1-1/4 in. x 5 in., PVC Coated
Mfr # PV1250CN00
Zoro # G0360221
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1250CN00
- Zoro # G0360221
- UPC # 847656055950
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 5 in |
Conduit Trade Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Inside Dia. | 1.38 in |
Outside Dia. | 1.66 in |
Thread Size | 1 1/4"-11 1/2 |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Height | 5 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 1 1/4 in, Overall Length 5 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/4 In.-11 1/2, Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 5 in, Weight 1.2 lb, Color Black, Compatible Conduit Trade Size 1 1/4 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Wraptor, Medium (CW-T2R)
- HUBBELL Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 15-30R, Black (HBL8430A)
- MONOPRICE Datacom Jack, Cat6, Coupler, White (7303)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 24V AC Coil Volts, 2 C/O (RUMC22B7)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND JunctionBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC49)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- CALCONDUIT Nipple, 1 in. x 3 in., Aluminum (119303)
- Calbond Conduit Fittings