Shop All Conduit Fittings
Calbond
Nipple, 1-1/2 in. x 5 in., PVC Coated
Mfr # PV1550CN00
Zoro # G0360151
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1550CN00
- Zoro # G0360151
- UPC # 847656056025
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 5 in |
Conduit Trade Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Inside Dia. | 1.61 in |
Thread Size | 1 1/2"-11 1/2 |
Outside Dia. | 1.9 in |
Overall Height | 5 in |
Compatible Conduit Trade Size | 1 1/2 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 1 1/2 in, Overall Length 5 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/2 In.-11 1/2, Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 5 in, Weight 1.1 lb, Color Black, Compatible Conduit Trade Size 1 1/2 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Watertight Locking Plug 2P 3W 277VAC L7-15P YL (HBL24W34)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 600A, 600V AC, Non-Indicating (LPJ-600SP)
- CHECKERS Cable Protector EndCap, 5Channel, 0.7ft, PR (GDEC5X125-O)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F23120)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- HALEX Coupling, 1/2 in, Steel, 5PK (26261)
- Calbond Conduit Fittings