Shop All Conduit Fittings
Calbond
Nipple, 1-1/2 in. x 4 in., PVC Coated
Mfr # PV1540CN00
Zoro # G0360230
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1540CN00
- Zoro # G0360230
- UPC # 847656056018
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Conduit Trade Size | 1 1/2 in |
Thread Size | 1 1/2"-11 1/2 |
Inside Dia. | 1.61 in |
Outside Dia. | 1.9 in |
Trade Size | 1 1/2 in |
Overall Height | 4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 1 1/2 in, Overall Length 4 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/2 In.-11 1/2, Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 4 in, Weight 0.88 lb, Color Black, Compatible Conduit Trade Size 1 1/2 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 115 A, Reversing: No (3RT10546AF36)
- TAYMAC 2-Duplex Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-DD)
- KILLARK Electrical Box, 28 cu in, FD Box, 1 Gang, Aluminum, Rectangular (FD-2)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (P1009NGY)
- Calbond Conduit Fittings