Shop All Conduit Fittings
Calbond
Nipple, 1-1/2 in. x 3 in., PVC Coated
Mfr # PV1530CN00
Zoro # G0360389
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1530CN00
- Zoro # G0360389
- UPC # 847656055998
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Conduit Trade Size | 1 1/2 in |
Inside Dia. | 1.61 in |
Thread Size | 1 1/2"-11 1/2 |
Trade Size | 1 1/2 in |
Outside Dia. | 1.9 in |
Overall Height | 3 in |
Compatible Conduit Trade Size | 1 1/2 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 1 1/2 in, Overall Length 3 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/2 In.-11 1/2, Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 3 in, Weight 0.6 lb, Color Black, Compatible Conduit Trade Size 1 1/2 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012SS)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-D1)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB5AW153)
- SCHNEIDER ELECTRIC Fan Ats22D17S6U Thru D47S6U 110V (VW3G22U400)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- RACO Service Entrance Head, 1-1/4 In., Aluminum (2405)
- Calbond Conduit Fittings