Shop All Conduit Fittings
Calbond
Nipple, 1-1/2 in. x 3-1/2 in., PVC Coated
Mfr # PV1535CN00
Zoro # G0360291
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Conduit Nipple
- Conduit Fitting Material Steel
- Color Black
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1535CN00
- Zoro # G0360291
- UPC # 847656056001
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 1/2 in |
Conduit Trade Size | 1 1/2 in |
Outside Dia. | 1.9 in |
Trade Size | 1 1/2 in |
Inside Dia. | 1.61 in |
Thread Size | 1 1/2"-11 1/2 |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 3 1/2 in |
Description
Nipple for PVC Coated Metal Conduit, Steel, Trade Size 1 1/2 in, Overall Length 3 1/2 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Thread Size 1 1/2 In.-11 1/2, Conduit Fitting Type Nipple, Standards ANSI C80.1, NEMA RN-1, UL File Number E226472 and E230584, UL/cUL listed, UL6, For Use With RMC, For Conduit Type RMC, Overall Height 3 1/2 in, Weight 0.82 lb, Color Black, Compatible Conduit Trade Size 1 1/2 in, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Flat Cable, 2-1/2", 2.50x.75 (RSF-7001)
- CANTEX Reducer, 3/4 x 1/2 In Conduit, PVC (5142220)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLM-1/2)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1210A)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SBLK)
- Calbond Conduit Fittings