Shop All Conduit Clamps & Hangers
Calbond
Mini Hanger, PVC Coated
Mfr # PV4000MH00
Zoro # G0360039
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Nominal Conduit/Pipe 4"
- For Use With Cables, Conduits
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV4000MH00
- Zoro # G0360039
- UPC # 847656079819
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Pipe Size | 4 in |
Compatible Conduit Trade Size | 4 in |
Compatible Nominal Conduit/Pipe Size | 4 in |
Size | 4 IN |
Details
Item | Mini Hanger |
Sub-Category | Hangers |
Material | Steel |
Nominal Conduit/Pipe | 4" |
For Use With | Cables, Conduits |
Finish | PVC Coated |
Flange Thickness | 4 in |
Color | Black |
Includes | Nut, Screw |
Type | MINI HANGER |
Load Capacity | 0.7 lb |
Weight | 0.7 lb |
Resistance Properties | Corrosion Resistant |
Standard | UL STANDARD |
Application | Used to secure and hang conduit |
Description
Conduit & Cable Hanger - Screw-On, Flange Thickness 4 in, Load Capacity 0.7 lb, Compatible Pipe Size 4 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 4 in, Compatible Nominal Conduit/Pipe Size 4 in, For Use With Cable, Conduit, Includes Nut, Screw, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers, Weight 0.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.250 In., 100 ft., Black (FWN1.25BK)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- STANLEY CordMax 15-Foot 3-Outlet Indoor Extension Cord, 31132 (31132)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (C25BNB240T)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBRITE Conduit Hanger, Stainless Steel, 5.6 In. L (S63000MH00)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Nail Strap, 100PK (D11)
- Calbond Conduit Clamps & Hangers