Shop All Conduit Clamps & Hangers
Calbond
Mini Hanger, PVC Coated
Mfr # PV0310HR00
Zoro # G0358158
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- For Use With Cables, Conduits
- Finish PVC Coated
- Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0310HR00
- Zoro # G0358158
- UPC # 847656070458
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Length | 10 ft. |
Thread Size | 3/8" |
Overall Length | 10 ft |
Length (Straight Wireway) | 10 ft |
Compatible Conduit Trade Size | 3/8 in |
Size | 3/8" |
Details
Item | Hanger Rod |
Sub-Category | Hangers |
Material | Steel |
For Use With | Cables, Conduits |
Finish | PVC Coated |
Color | Black |
Type | HANGER ROD |
Application | USED TO HANG CONDUIT |
Description
Threaded Rods, Thread Size 3/8 In., Steel, Finish PVC Coated, Black, Overall Length 10 ft, Compatible Conduit Trade Size 3/8 in, For Use With Cable, Conduit, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 147 Piece (KP-1165Y)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-10-BK)
- ABB Knockout Seal, Seal Accessory, Steel (BL1161)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (175)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- TOLCO Universal Swivel Brace Attachment (828)
- HALEX 1-1/4 In. Die Cast-Zinc Clamp Box Connector (05312)
- Calbond Conduit Clamps & Hangers