Shop All Conduit Clamps & Hangers
Calbond
Mini Hanger, PVC Coated
Mfr # PV0303HR00
Zoro # G0360249
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- For Use With Cables, Conduits
- Finish PVC Coated
- Length 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0303HR00
- Zoro # G0360249
- UPC # 847656070434
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Length | 3 ft. |
Thread Size | 3/8" |
Overall Length | 3 ft |
Length (Straight Wireway) | 3 ft |
Compatible Conduit Trade Size | 3/8 in |
Size | 3/8" |
Details
Item | Hanger Rod |
Sub-Category | Hangers |
Material | Steel |
For Use With | Cables, Conduits |
Finish | PVC Coated |
Color | Black |
Type | HANGER ROD |
Application | USED TO HANG CONDUIT |
Description
Threaded Rods, Thread Size 3/8 In., Steel, Finish PVC Coated, Black, Overall Length 3 ft, Compatible Conduit Trade Size 3/8 in, For Use With Cable, Conduit, Conduit and Cable Hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1F7)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51C)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AC21)
- IDEAL Grounding Tail, 3Wire, PT, 2Fork, Green, Pk25 (30-3289)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- EATON B-LINE Angle Bracket, Steel, 0.3 In. H (BH7)
- Calbond Conduit Clamps & Hangers