Shop All Conduit Clamps & Hangers
Calbond
Mini Hanger, PVC Coated, 3/4 in.
Mfr # PV0700MH00
Zoro # G0361719
original price:
$18.15
13% off
new price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Nominal Conduit/Pipe 3/4"
- For Use With Cables, Conduits
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0700MH00
- Zoro # G0361719
- UPC # 847656072063
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Pipe Size | 3/4 in |
Compatible Nominal Conduit/Pipe Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Size | 3/4 IN |
Details
Item | Mini Hanger |
Sub-Category | Hangers |
Material | Steel |
Nominal Conduit/Pipe | 3/4" |
For Use With | Cables, Conduits |
Finish | PVC Coated |
Flange Thickness | 3/4 in |
Color | Black |
Includes | Nut, Screw |
Type | MINI HANGER |
Load Capacity | 0.1 lb |
Resistance Properties | Corrosion Resistant |
Weight | 0.1 lb |
Application | Used to secure and hang conduit |
Standard | UL STANDARD |
Description
Conduit & Cable Hanger - Screw-On, Flange Thickness 3/4 in, Load Capacity 0.1 lb, Compatible Pipe Size 3/4 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 3/4 in, Compatible Nominal Conduit/Pipe Size 3/4 in, For Use With Cable, Conduit, Includes Nut, Screw, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers, Weight 0.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Magnetic Strap and Tester Holster (MS2-MAG-KIT)
- LEVITON Wallplates Gy Wp 1G Sgl Outlet 1, 406 Dia (80704-GY)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02762.85.01)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520)
- Calbond Conduit Clamps & Hangers