Shop All Conduit Clamps & Hangers
Calbond
Mini Hanger, PVC Coated, 3 in.
Mfr # PV3000MH00
Zoro # G0361098
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Nominal Conduit/Pipe 3"
- For Use With Cables, Conduits
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV3000MH00
- Zoro # G0361098
- UPC # 847656078065
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 3 in |
Compatible Nominal Conduit/Pipe Size | 3 in |
Compatible Pipe Size | 3 in |
Size | 3 IN |
Details
Item | Mini Hanger |
Sub-Category | Hangers |
Material | Steel |
Nominal Conduit/Pipe | 3" |
For Use With | Cables, Conduits |
Finish | PVC Coated |
Flange Thickness | 3 in |
Type | MINI HANGER |
Color | Black |
Includes | Nut, Screw |
Resistance Properties | Corrosion Resistant |
Weight | 0.5 lb |
Load Capacity | 0.5 lb |
Standard | UL STANDARD |
Application | Used to secure and hang conduit |
Description
Conduit & Cable Hanger - Screw-On, Flange Thickness 3 in, Load Capacity 0.5 lb, Compatible Pipe Size 3 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 3 in, Compatible Nominal Conduit/Pipe Size 3 in, For Use With Cable, Conduit, Includes Nut, Screw, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers, Weight 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70SP)
- PANDUIT Ferrule, non-insulated, 1 AWG (50.0mm²) (F87-22-C)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- EATON Cutler-Hammer Thermal Unit, 8.47 to 9.35A (MSH10-6A)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- DENDESIGNS 29016PK 5 in. Galvanized Hidden Gutter Hanger - 10 Polybag (DE149116)
- Calbond Conduit Clamps & Hangers