Shop All Conduit Clamps & Hangers
Calbond
Mini Hanger, PVC Coated, 3-1/2 in.
Mfr # PV3500MH00
Zoro # G0360897
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Nominal Conduit/Pipe 3 1/2"
- For Use With Cables, Conduits
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV3500MH00
- Zoro # G0360897
- UPC # 847656078836
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Nominal Conduit/Pipe Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Compatible Pipe Size | 3 1/2 in |
Size | 3-1/2 IN |
Details
Item | Mini Hanger |
Sub-Category | Hangers |
Material | Steel |
Nominal Conduit/Pipe | 3 1/2" |
For Use With | Cables, Conduits |
Finish | PVC Coated |
Flange Thickness | 3 1/2 in |
Includes | Nut, Screw |
Type | MINI HANGER |
Color | Black |
Load Capacity | 0.6 lb |
Weight | 0.6 lb |
Resistance Properties | Corrosion Resistant |
Standard | UL STANDARD |
Application | Used to secure and hang conduit |
Description
Conduit & Cable Hanger - Screw-On, Flange Thickness 3 1/2 in, Load Capacity 0.6 lb, Compatible Pipe Size 3 1/2 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 3 1/2 in, Compatible Nominal Conduit/Pipe Size 3 1/2 in, For Use With Cable, Conduit, Includes Nut, Screw, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers, Weight 0.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (CBRS15BLKWR)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 15A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF015)
- BELL OUTDOOR Weatherproof Electrical Box, 22.5 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5386-0)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS371)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- FLEX-STRUT Conduit Clamp, EMT Thinwall, 1/2" (FS-1000A-1/2 E/G)
- L.H. DOTTIE L.H. Dottie 3'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH300B)
- Calbond Conduit Clamps & Hangers