Shop All Conduit Clamps & Hangers
Calbond
Mini Hanger, PVC Coated, 2 in.
Mfr # PV2000MH00
Zoro # G0361378
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hangers
- Material Steel
- Nominal Conduit/Pipe 2"
- For Use With Cables, Conduits
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2000MH00
- Zoro # G0361378
- UPC # 847656076122
- Country of Origin Multiple
- Category Conduit Clamps & Hangers
Dimensions
Compatible Conduit Trade Size | 2 in |
Compatible Nominal Conduit/Pipe Size | 2 in |
Compatible Pipe Size | 2 in |
Size | 2 IN |
Details
Item | Mini Hanger |
Sub-Category | Hangers |
Material | Steel |
Nominal Conduit/Pipe | 2" |
For Use With | Cables, Conduits |
Finish | PVC Coated |
Flange Thickness | 2 in |
Type | MINI HANGER |
Color | Black |
Includes | Nut, Screw |
Load Capacity | 0.3 lb |
Resistance Properties | Corrosion Resistant |
Weight | 0.3 lb |
Standard | UL STANDARD |
Application | Used to secure and hang conduit |
Description
Conduit & Cable Hanger - Screw-On, Flange Thickness 2 in, Load Capacity 0.3 lb, Compatible Pipe Size 2 in, Steel, Finish PVC Coated, Black, Compatible Conduit Trade Size 2 in, Compatible Nominal Conduit/Pipe Size 2 in, For Use With Cable, Conduit, Includes Nut, Screw, Mounting Type Screw On, Resistance Properties Corrosion Resistant, Conduit and Cable Hangers, Weight 0.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31UG3EJX)
- FLEXZILLA Pro Extension Cord, 12/3 AWG SJTW, 50, (FZ512830)
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (V15W-DZ200A04-W2)
- CALBOND Hole Strap, 2-1/2 in. PVC Coated (PV25002S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05001S00)
- CALBOND Hole Strap, 1 in., PVC Coated (PV10001S00)
- CALBOND Hole Strap, 1/2 in., PVC Coated (PV05002S00)
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- RACO Strap, Rgd/Imc/Flx, 2-Hole, 6", Steel (2246-2)
- Calbond Conduit Clamps & Hangers