Shop All Conduit Fittings
Calbond
Knockout Hub, 3in., W/Grnd, PVC Ctd
Mfr # PV3000STG8
Zoro # G0355470
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated
- Hazardous Location Rating Class I, Div 2, Zone 1, Class II, Div 1 and 2, Class III, Div 1 and 2
- Standards UL 514B, NEC/CEC
- Application Used to Terminate Conduit Runs into Electrical Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV3000STG8
- Zoro # G0355470
- UPC # 847656078133
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 3 in |
Details
Color | Black |
Finish | PVC Coated |
Item | Knockout Hub,3in.,W/Grnd,PVC Ctd |
Hazardous Location Rating | Class I, Div 2, Zone 1, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Standards | UL 514B, NEC/CEC |
Application | Used to Terminate Conduit Runs into Electrical Enclosures |
Hazardous Location | Yes |
Type | Rigid |
Description
Knockout Hub,3in.,W/Grnd,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Offset Box, Off White, PVC, Boxes (T45WCIW)
- NVENT HOFFMAN Rack Mounting Angle Kit - L Style, fits 30.00, Steel (ARAK30)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11292000)
- EATON Manual Motor Protector, 4A, Rotary, Frame D (XTPE004BCS)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND Female Hub, EYS, 1in., PVC Ctd (PV1000EYS3)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- CALBOND Knockout Hub, 1in., ST, PVC Coated (PV1000ST3)
- KILLARK Plug, Aluminum, Close Up, 3" (CUP-8)
- Calbond Conduit Fittings