Shop All Conduit Fittings
Calbond
Knockout Hub, 3-1/2in., ST, PVC Coated
Mfr # PV3500ST9
Zoro # G0355148
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Material Steel
- Color Black
- Overall Length 4 3/8 in
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV3500ST9
- Zoro # G0355148
- UPC # 847656078898
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 4 3/8 in |
Conduit Trade Size | 3 1/2 in |
Trade Size | 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in |
Overall Height | 4 3/8 in |
Outside Diameter | 5.5 in |
Details
For Conduit Type | RMC |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Hubs for PVC Coated Metal Conduit |
Includes | Grounding Lug |
Application | Used to Terminate Conduit Runs into Electrical Enclosures |
For Use With | RMC |
Material | Steel |
Standards | NEC/CEC: Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2, Class I, Zone 1, AEx e II, Class I, Zone 1, Ex e II, NEMA 2, 3, 3R, 4, 4x, 11 and 12, UL 514B |
Hazardous Location | Yes |
Hazardous Location Rating | Class I, Div 2, Zone 1, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Connection Orientation | Straight |
Connection Type | Push On, Threaded |
Compatible Conduit Type | RMC |
Rain Tight | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Hubs for PVC Coated Metal Conduit, Steel, Trade Size 3 1/2 in, Overall Length 4 3/8 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Conduit Fitting Type Hub, Standards NEC/CEC: Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2, Class I, Zone 1, AEx e II, Class I, Zone 1, Ex e II, NEMA 2, 3, 3R, 4, 4x, 11 and 12, UL 514B, For Use With RMC, For Conduit Type RMC, Overall Height 4 3/8 in, Color Black, Compatible Conduit Trade Size 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 30A, 120V, 24 Outlet, 48 In (2MV38)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- RACO EMT SET SCREW CONN"SUL 1/2" STEEL (2122)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- CALBOND Split Coupling, 3/4 in., PVC Coated (PV0700TCC2)
- RACO Set Screw Coupling, Steel (2152)
- Calbond Conduit Fittings