Shop All Conduit Fittings
Calbond
Knockout Hub, 2-1/2in., W/Grnd, PVC Ctd
Mfr # PV2500STG7
Zoro # G0356085
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated
- Hazardous Location Rating Class I, Div 2, Zone 1, Class II, Div 1 and 2, Class III, Div 1 and 2
- Application Used to Terminate Conduit Runs into Electrical Enclosures
- Standards UL 514B, NEC/CEC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV2500STG7
- Zoro # G0356085
- UPC # 847656077174
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Trade Size | 2-1/2 in |
Details
Color | Black |
Finish | PVC Coated |
Item | Knockout Hub,2-1/2in.,W/Grnd,PVC Ctd |
Hazardous Location Rating | Class I, Div 2, Zone 1, Class II, Div 1 and 2, Class III, Div 1 and 2 |
Application | Used to Terminate Conduit Runs into Electrical Enclosures |
Standards | UL 514B, NEC/CEC |
Hazardous Location | Yes |
Type | Rigid |
Description
Knockout Hub,2-1/2in.,W/Grnd,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFI Receptacle (GFNT1-W)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- ACT FDA Compliant Metal Detectable Zip Ties - 7" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD700-50)
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU500RT)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- CALBOND Elbow, 4 in. x 90 Deg, GRC PVC Coated (PV4090EL00)
- KILLARK Conduit Nipple, St, 1-1/2" (AN-5S)
- Calbond Conduit Fittings