Shop All Conduit Fittings
Calbond
Knockout Hub, 1/2in., ST, PVC Coated
Mfr # PV0500ST1
Zoro # G0359847
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Material Steel
- Color Black
- Overall Length 1 27/32 in
- Finish PVC Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV0500ST1
- Zoro # G0359847
- UPC # 847656071141
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Overall Length | 1 27/32 in |
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Outside Diameter | 2 in |
Overall Height | 1 13/16 in |
Details
For Conduit Type | RMC |
Conduit Fitting Material | Steel |
Color | Black |
Finish | PVC Coated |
Insulated | Yes |
Item | Hubs for PVC Coated Metal Conduit |
Includes | Grounding Lug |
Standards | NEC/CEC: Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2, Class I, Zone 1, AEx e II, Class I, Zone 1, Ex e II, NEMA 2, 3, 3R, 4, 4x, 11 and 12, UL 514B |
Material | Steel |
Application | Used For Terminating Electrical Conduit Through the Walls of Enclosures |
For Use With | RMC |
Indoor/Outdoor Usage | Indoor/Outdoor |
Connection Orientation | Straight |
Rain Tight | Yes |
Compatible Conduit Type | RMC |
Connection Type | Push On, Threaded |
Description
Hubs for PVC Coated Metal Conduit, Steel, Trade Size 1/2 in, Overall Length 1 27/32 in, Finish PVC Coated, Insulated Yes, Compatible Conduit Type RMC, Conduit Fitting Type Hub, Standards NEC/CEC: Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2, Class I, Zone 1, AEx e II, Class I, Zone 1, Ex e II, NEMA 2, 3, 3R, 4, 4x, 11 and 12, UL 514B, For Use With RMC, For Conduit Type RMC, Overall Height 1 13/16 in, Color Black, Compatible Conduit Trade Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDL Series 45A, 3 Pole, 347/600V AC, B Curve (BDL36045)
- SAFCORD Cord Cover, Yellow, Nylon, 4 In. x 6 ft. (SCY46)
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (PTN0.75BK250)
- SQUARE D NEMA Control Relay, 12NO, 120VAC, 10A (8501XO1200V02)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- CALBOND Connector, 3/4in., 45deg Lt, PVC Coated (PV0700LT7545)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- GAMPAK EMT CONNECTOR 1/2"" RTC (49850)
- Calbond Conduit Fittings