Shop All Conduit Fittings
Calbond
JunctionBox, 1-1/4in, GUAL W/Al Cover, PVC
Mfr # PV1200GUAL49
Zoro # G0354615
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated Galvanized
- Application To Connect and Change Direction of Conduit Runs
- Standards UL 514B, CSA C22.2 No.18
- Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1200GUAL49
- Zoro # G0354615
- UPC # 847656073886
- Country of Origin United States
- Category Conduit Fittings
Details
Color | Black |
Finish | PVC Coated Galvanized |
Item | JunctionBox,1-1/4in,GUAL W/Al Cover,PVC |
Application | To Connect and Change Direction of Conduit Runs |
Standards | UL 514B, CSA C22.2 No.18 |
Type | Rigid |
Description
JunctionBox,1-1/4in,GUAL W/Al Cover,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 2 D (F1.5X2WH6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/8 In x 100ft, Gray (G1038)
- ANDERSON POWER PRODUCTS SB175 HSG GRAY (940-AND)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 15A, 600V AC, Non-Indicating (KLKR015)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND JunctionBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC49)
- CALBOND Reduce Bushing, 3/4in. to 1/2in., PVC (PV0705RE21)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 3/4In (PLG-75RA)
- Calbond Conduit Fittings