Shop All Conduit Fittings
Calbond
JunctionBox, 1-1/4in, Guac W/Al Cover, PVC
Mfr # PV1200GUAC49
Zoro # G0354606
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated Galvanized
- Application To Connect and Change Direction of Conduit Runs
- Standards UL 514B, CSA C22.2 No.18
- Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV1200GUAC49
- Zoro # G0354606
- UPC # 847656073862
- Country of Origin United States
- Category Conduit Fittings
Details
Color | Black |
Finish | PVC Coated Galvanized |
Item | JunctionBox,1-1/4in,Guac W/Al Cover,PVC |
Application | To Connect and Change Direction of Conduit Runs |
Standards | UL 514B, CSA C22.2 No.18 |
Type | Rigid |
Description
JunctionBox,1-1/4in,Guac W/Al Cover,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load center accessory, QO/Homeline, ground bar kit, 21 terminals (PK15GTA6)
- HUBBELL 15A Twist-Lock Receptacle 2P 2W 125VAC L1-15R BK (HBL7535)
- TECHFLEX Nomex, Lacing Tape, Size 3 Fin C Natural (LT5-S3-FC-NT)
- GARDNER BENDER Block Term 8Pole 30A 22-10Awg (GTB-408)
- CALBOND Connector, 3/4in., 90deg Lt, PVC Coated (PV0700LT7590)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- HALEX 2 in. Electrical Metallic Tube EMT Set-Screw Coupling (62820)
- Calbond Conduit Fittings