Shop All Conduit Fittings
Calbond
JunctionBox, 1-1/2in, GUAX W/Al Cover, PVC
Mfr # PV1500GUAX59
Zoro # G0354256
Free Shipping & Returns
$934.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated Galvanized
- Application To Connect and Change Direction of Conduit Runs
- Standards UL 514B, CSA C22.2 No.18
- Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1500GUAX59
- Zoro # G0354256
- UPC # 847656074807
- Country of Origin United States
- Category Conduit Fittings
Details
Color | Black |
Finish | PVC Coated Galvanized |
Item | JunctionBox,1-1/2in,GUAX W/Al Cover,PVC |
Application | To Connect and Change Direction of Conduit Runs |
Standards | UL 514B, CSA C22.2 No.18 |
Type | Rigid |
Description
JunctionBox,1-1/2in,GUAX W/Al Cover,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.15A, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (MDL-15/100)
- GE Magnetic Coil, 115-120V, NEMA Sz 3 (55-501336G002)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-4)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 7A, 125V AC, 200kA at 125V AC, 5 PK (GMA-7-R)
- CALBOND Knockout Hub, 3/4in., ST, PVC Coated (PV0700ST2)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Reduce Bushing, 1in. to 1/2in., PVC (PV105RE31)
- CALBOND Nipple, 3/4 in. x 3 in., PVC Coated (PV0730CN00)
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- CALBOND Connector, 1-1/2in, Straight Lt, PVC Coated (PV1500LT150)
- L.H. DOTTIE L.H. Dottie 1'' Straight PVC Liquid Tight Connector, 5PK (NLT100)
- Calbond Conduit Fittings