Shop All Conduit Fittings
Calbond
Junction Box, 2in, GUAB W/Al Cover, PVC Ctd
Mfr # PV2000GUAB69
Zoro # G0354509
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated Galvanized
- Hazardous Location Rating Class I, Div 1 and 2 Groups C, D, Class III
- Hazardous Location Yes
- Standards NEC/CEC, UL 886, CSA C22.2 NEMA/EEMAC 3,4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV2000GUAB69
- Zoro # G0354509
- UPC # 847656075941
- Country of Origin United States
- Category Conduit Fittings
Details
Color | Black |
Finish | PVC Coated Galvanized |
Item | Junction Box,2in,GUAB W/Al Cover,PVC Ctd |
Hazardous Location Rating | Class I, Div 1 and 2 Groups C, D, Class III |
Hazardous Location | Yes |
Standards | NEC/CEC, UL 886, CSA C22.2 NEMA/EEMAC 3,4 |
Application | To Connect and Change Direction of Conduit Runs |
Type | Rigid |
Description
Junction Box,2in,GUAB W/Al Cover,PVC Ctd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 1, Screw On (ASE24X24X12NK)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH5)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB21CDC-RD)
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 (502123-050)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND Elbow, 1-1/2 in. x 90 Deg, GRC PVC Coated (PV1590EL00)
- CALBOND Coupling, 1 in., RC PVC Coated (PV1000CP00)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- RACO Noninsulated Connector, 3/8 In., 90 Deg (3421)
- Calbond Conduit Fittings