Shop All Conduit Fittings
Calbond
Junction Box, 1/2in., GUAX W/Al Cover, PVC
Mfr # PV0500GUAX14
Zoro # G0356721
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated Galvanized
- Standards UL 514B, CSA C22.2 No.18
- Application To Connect and Change Direction of Conduit Runs
- Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0500GUAX14
- Zoro # G0356721
- UPC # 847656070885
- Country of Origin United States
- Category Conduit Fittings
Details
Color | Black |
Finish | PVC Coated Galvanized |
Item | Junction Box,1/2in.,GUAX W/Al Cover,PVC |
Standards | UL 514B, CSA C22.2 No.18 |
Application | To Connect and Change Direction of Conduit Runs |
Type | Rigid |
Description
Junction Box,1/2in.,GUAX W/Al Cover,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 120V AC Coil Volts, 3 C/O (RUMC31F7)
- DAYTON Contact Block, 10 A, NO (20C816)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G081)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Stainless Steel (E9762SS)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- CALBOND UNF Fem-Fem Union, 1-1/2 in., PVC Ctd (PV1500UNF505)
- CALBOND JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC (PV1200GUAC47)
- CALBOND Connector, 3/4in., Strt Lt W/Grd, PVC Ctd (PV0700LT75G)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- CALBOND Knockout Hub, 1/2in., ST, PVC Coated (PV0500ST1)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 36 in. (EXGJH-236)
- Calbond Conduit Fittings