Shop All Conduit Fittings
Calbond
Junction Box, 1/2in., GUAB W/Al Cover, PVC
Mfr # PV0500GUAB16
Zoro # G0356590
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated Galvanized
- Application To Connect and Change Direction of Conduit Runs
- Hazardous Location Rating Class I, Div 1 and 2 Groups C, D, Class III
- Hazardous Location Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Calbond
- MFR # PV0500GUAB16
- Zoro # G0356590
- UPC # 847656070816
- Country of Origin United States
- Category Conduit Fittings
Details
Color | Black |
Finish | PVC Coated Galvanized |
Item | Junction Box,1/2in.,GUAB W/Al Cover,PVC |
Application | To Connect and Change Direction of Conduit Runs |
Hazardous Location Rating | Class I, Div 1 and 2 Groups C, D, Class III |
Hazardous Location | Yes |
Standards | NEC/CEC, UL 886, CSA C22.2 NEMA/EEMAC 3,4 |
Type | Rigid |
Description
Junction Box,1/2in.,GUAB W/Al Cover,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERMSAFE24 GermSafe24 Antimicrobial Protective Film Elevator Button Coverings Protects for 180 Days- 80 Pack (MBAFB-1/80-180)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Ivory (021-80703-00I)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- HUBBELL LIGHTING Hubbell LightHawk PIR Dimming Wall Switch Occupancy Sensor, White (LHDMIRS3-N-WH)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- CALBOND Connector, 1/2 in., Straight Lt, PVC Coated (PV0500LT50)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Recessed Plug, 1 in., PVC Coated (PV1000PLG3)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Plastic Bushing, 100PK (PB75)
- Calbond Conduit Fittings