Shop All Conduit Fittings
Calbond
JunctinoBox, 1-1/4in, Guac W/Al Cover, PVC
Mfr # PV1200GUAC47
Zoro # G0355428
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish PVC Coated Galvanized
- Application To Connect and Change Direction of Conduit Runs
- Standards UL 514B, CSA C22.2 No.18
- Type Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Calbond
- MFR # PV1200GUAC47
- Zoro # G0355428
- UPC # 847656073855
- Country of Origin United States
- Category Conduit Fittings
Details
Color | Black |
Finish | PVC Coated Galvanized |
Item | JunctinoBox,1-1/4in,Guac W/Al Cover,PVC |
Application | To Connect and Change Direction of Conduit Runs |
Standards | UL 514B, CSA C22.2 No.18 |
Type | Rigid |
Description
JunctinoBox,1-1/4in,Guac W/Al Cover,PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 15 ft. (PS-415-HG)
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV10-8Q)
- SQUARE D Padlock Attachment, 120/240VAC, 80-125A (HOM2PAHA)
- EATON Cutler-Hammer 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SB)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- CALBOND Nipple, 3/4 in. x 4 in., PVC Coated (PV0740CN00)
- CALBOND Head Plug, Square, 3/4 in., PVC Coated (PV0700PLG25)
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- CALBOND Connector, 1/2in., 90deg Lt, PVC Coated (PV0500LT5090)
- L.H. DOTTIE L.H. Dottie 3'' Weathertight Hub w/ Grounding Lug (WTHGL300)
- Calbond Conduit Fittings